20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Wood Screw, Round, #3x3/8 L, PK100

VALUE BRAND| Zoro #: G0490427| Mfr #: 1LB36

$2.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0490427 Mfr #: 1LB36
System of Measurement: InchItem: Wood Screw
Material: BrassLength: 3/8"
Finish: PlainHead Height: 0.670"
Head Dia.: 0.169"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.027"Drive Type: Slotted
Size: #3Country of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #3, Length 3/8 In, Slotted, Driver Size 0.027 In, Head Diameter 0.169 In, Head Height 0.670 In, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100