Wood Screw, Round, #4x1/2 L, PK100

VALUE BRAND| Zoro #: G1078472| Mfr #: 1LB39

$4.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1078472 Mfr #: 1LB39
Finish: PlainSystem of Measurement: Inch
Item: Wood ScrewMaterial: Brass
Length: 1/2"Head Height: 0.075"
Head Dia.: 0.193"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.031"Drive Type: Slotted
Size: #4Country of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #4, Length 1/2 In, Slotted, Driver Size 0.031 In, Head Diameter 0.193 In, Head Height 0.075 In, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews