JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wood Screw, Round, #4x1/2 L, PK100

VALUE BRAND| Zoro #: G0402281| Mfr #: WSRI0-400500-100P

$1.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0402281 Mfr #: WSRI0-400500-100P
Item: Wood ScrewFinish: zinc plated
System of Measurement: InchDrive Type: Slotted
Size: #4Material: Carbon Steel
Length: 1/2"Head Height: 0.075"
Head Dia.: 0.193"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.031"Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Round Head, Carbon Steel, Size #4, Length 1/2 In, Slotted, Driver Size 0.031 In, Head Diameter 0.193 In, Head Height 0.075 In, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews