Wood Screw, Round, #4x3/4 L, PK100

VALUE BRAND| Zoro #: G2232212| Mfr #: WSRI0-400750-100P

$2.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2232212 Mfr #: WSRI0-400750-100P
System of Measurement: InchItem: Wood Screw
Head Dia.: 0.193"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.031"Drive Type: Slotted
Size: #4Material: Carbon Steel
Length: 3/4"Finish: zinc plated
Head Height: 0.075"Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Round Head, Carbon Steel, Size #4, Length 3/4 In, Slotted, Driver Size 0.031 In, Head Diameter 0.193 In, Head Height 0.075 In, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews