FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Wood Screw, Round, #4x3/8 L, PK100

VALUE BRAND| Zoro #: G1279704| Mfr #: WSRI0-400370-100P

$2.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1279704 Mfr #: WSRI0-400370-100P
Item: Wood ScrewSystem of Measurement: Inch
Driver Size: 0.031"Drive Type: Slotted
Size: #4Material: carbon steel
Length: 3/8"Finish: zinc plated
Head Height: 0.075"Head Dia.: 0.193"
Meets/Exceeds: ANSI/ASME B18.6.1Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Round Head, Carbon Steel, Size #4, Length 3/8 In, Slotted, Driver Size 0.031 In, Head Diameter 0.193 In, Head Height 0.075 In, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews