Wood Screw, Round, #4x5/8 L, PK100

VALUE BRAND| Zoro #: G1338574| Mfr #: 1LB40

$4.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1338574 Mfr #: 1LB40
System of Measurement: InchItem: Wood Screw
Head Dia.: 0.193"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.031"Drive Type: Slotted
Size: #4Material: Brass
Length: 5/8"Finish: Plain
Head Height: 0.075"Country of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #4, Length 5/8 In, Slotted, Driver Size 0.031 In, Head Diameter 0.193 In, Head Height 0.075 In, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews