Wood Screw, Round, #5x1/2 L, PK100

VALUE BRAND| Zoro #: G1527251| Mfr #: 1LB42

$3.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1527251 Mfr #: 1LB42
System of Measurement: InchItem: Wood Screw
Length: 1/2"Finish: Plain
Head Height: 0.083"Head Dia.: 0.217"
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: 0.035"
Drive Type: SlottedSize: #5
Material: BrassCountry of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #5, Length 1/2 In, Slotted, Driver Size 0.035 In, Head Diameter 0.217 In, Head Height 0.083 In, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews