JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wood Screw, Round, #6x1 1/2 L, PK100

VALUE BRAND| Zoro #: G2174417| Mfr #: 1LB50

$7.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2174417 Mfr #: 1LB50
System of Measurement: InchItem: Wood Screw
Head Height: 0.091"Head Dia.: 0.240"
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: 0.039"
Drive Type: SlottedSize: #6
Material: BrassLength: 1-1/2"
Finish: PlainCountry of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #6, Length 1 1/2 In, Slotted, Driver Size 0.039 In, Head Diameter 0.240 In, Head Height 0.091 In, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews