Wood Screw, Round, #6x1 1/4 L, PK100

VALUE BRAND| Zoro #: G1019611| Mfr #: 1NB33

$6.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1019611 Mfr #: 1NB33
System of Measurement: InchItem: Wood Screw
Finish: PlainMeets/Exceeds: ANSI B18.6.1
Driver Size: #2Drive Type: Phillips
Size: #6Head Height: 0.091"
Material: BrassHead Dia.: 0.240"
Length: 1-1/4"Country of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #6, Length 1 1/4 In, Phillips, Driver Size #2, Head Diameter 0.240 In, Head Height 0.091 In, Finish Plain, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews