Wood Screw, Round, #6x1/2 L, PK100

VALUE BRAND| Zoro #: G2208814| Mfr #: 1NB30

$4.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2208814 Mfr #: 1NB30
Finish: PlainSystem of Measurement: Inch
Item: Wood ScrewMaterial: Brass
Head Height: 0.091"Head Dia.: 0.240"
Meets/Exceeds: ANSI B18.6.1Driver Size: #2
Drive Type: PhillipsSize: #6
Length: 1/2"Country of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #6, Length 1/2 In, Phillips, Driver Size #2, Head Diameter 0.240 In, Head Height 0.091 In, Finish Plain, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews