Wood Screw, Round, #6x1L, PK100

VALUE BRAND| Zoro #: G1349555| Mfr #: 1NB32

$6.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1349555 Mfr #: 1NB32
Item: Wood ScrewFinish: Plain
System of Measurement: InchMaterial: Brass
Driver Size: #2Drive Type: Phillips
Size: #6Length: 1"
Head Height: 0.091"Head Dia.: 0.240"
Meets/Exceeds: ANSI B18.6.1Country of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #6, Length 1 In, Phillips, Driver Size #2, Head Diameter 0.240 In, Head Height 0.091 In, Finish Plain, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews