Wood Screw, Round, #6x3/4 L, PK100

VALUE BRAND| Zoro #: G1973763| Mfr #: WSRI0-600750-100P

$2.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1973763 Mfr #: WSRI0-600750-100P
Drive Type: SlottedFinish: Zinc Plated
System of Measurement: InchItem: Wood Screw
Head Height: 0.091"Head Dia.: 0.240"
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: 0.039"
Size: #6Material: Carbon Steel
Length: 3/4"Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Round Head, Carbon Steel, Size #6, Length 3/4 In, Slotted, Driver Size 0.039 In, Head Diameter 0.240 In, Head Height 0.091 In, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews