Wood Screw, Round, #8x1 1/2 L, PK100

VALUE BRAND| Zoro #: G2330456| Mfr #: 1LB56

$12.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2330456 Mfr #: 1LB56
Item: Wood ScrewFinish: Plain
Material: BrassSystem of Measurement: Inch
Head Height: 0.107"Head Dia.: 0.287"
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: 0.045"
Drive Type: SlottedSize: #8
Length: 1-1/2"Country of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #8, Length 1 1/2 In, Slotted, Driver Size 0.045 In, Head Diameter 0.287 in, Head Height 0.107 In, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100