Wood Screw, Round, #8x1 1/2 L, PK100

VALUE BRAND| Zoro #: G1118966| Mfr #: 1NB42

$9.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1118966 Mfr #: 1NB42
Finish: PlainSystem of Measurement: Inch
Item: Wood ScrewMaterial: Brass
Size: #8Length: 1-1/2"
Head Height: 0.107"Head Dia.: 0.287"
Meets/Exceeds: ANSI B18.6.1Driver Size: #2
Drive Type: PhillipsCountry of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #8, Length 1 1/2 In, Phillips, Driver Size #2, Head Diameter 0.287 In, Head Height 0.107 In, Finish Plain, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews