PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Wood Screw, Round, #8x1 1/4 L, PK100

VALUE BRAND| Zoro #: G1290283| Mfr #: 1LB55

$8.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1290283 Mfr #: 1LB55
System of Measurement: InchItem: Wood Screw
Length: 1-1/4"Finish: Plain
Head Dia.: 0.287"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.045"Drive Type: Slotted
Size: #8Head Height: 0.107"
Material: BrassCountry of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #8, Length 1 1/4 In, Slotted, Driver Size 0.045 In, Head Diameter 0.287 in, Head Height 0.107 In, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews