Wood Screw, Round, #8x1L, PK100

VALUE BRAND| Zoro #: G1876944| Mfr #: 1LB54

$8.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1876944 Mfr #: 1LB54
System of Measurement: InchItem: Wood Screw
Size: #8Material: Brass
Length: 1"Finish: Plain
Head Height: 0.107"Head Dia.: 0.287"
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: 0.045"
Drive Type: SlottedCountry of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #8, Length 1 In, Slotted, Driver Size 0.045 In, Head Diameter 0.287 in, Head Height 0.107 In, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews