Shop Alternate Products
This Product is Discontinued
Zoro Select
Wood Screw, Plain Brass Round Head 100 PK (Discontinued)
Mfr # 1LB57
Zoro # G1055747
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Size 0.045 in
- Material Brass
- Finish Plain