Wood Screw, Round, #8x3/4 L, PK100

VALUE BRAND| Zoro #: G1021431| Mfr #: 1NB36

$7.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1021431 Mfr #: 1NB36
Finish: PlainItem: Wood Screw
Material: BrassSystem of Measurement: Inch
Meets/Exceeds: ANSI B18.6.1Driver Size: #2
Drive Type: PhillipsSize: #8
Length: 3/4"Head Height: 0.107"
Head Dia.: 0.287"Country of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #8, Length 3/4 In, Phillips, Driver Size #2, Head Diameter 0.287 In, Head Height 0.107 In, Finish Plain, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews