Wood Screw, Round, #8x5/8 L, PK100

VALUE BRAND| Zoro #: G1009346| Mfr #: 1LB52

$5.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1009346 Mfr #: 1LB52
System of Measurement: InchItem: Wood Screw
Head Dia.: 0.287"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.045"Drive Type: Slotted
Size: #8Material: Brass
Length: 5/8"Finish: Plain
Head Height: 0.107"Country of Origin (subject to change): China

Product Description

Wood Screw, Round Head, Brass, Size #8, Length 5/8 In, Slotted, Driver Size 0.045 In, Head Diameter 0.287 in, Head Height 0.107 In, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100