Wood Screw, Round, #8x5/8 L, PK100

VALUE BRAND| Zoro #: G2000451| Mfr #: WSRI0-800620-100P

$2.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2000451 Mfr #: WSRI0-800620-100P
Drive Type: SlottedSystem of Measurement: Inch
Item: Wood ScrewFinish: zinc plated
Head Dia.: 0.287"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.045"Size: #8
Material: carbon steelLength: 5/8"
Head Height: 0.107"Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Round Head, Carbon Steel, Size #8, Length 5/8 In, Slotted, Driver Size 0.045 In, Head Diameter 0.287 in, Head Height 0.107 In, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews