Wood Screw, Trim, 305 SS, #8 x 3, PK113

VALUE BRAND| Zoro #: G0713246| Mfr #: 5JUR1

$26.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0713246 Mfr #: 5JUR1
Material: 305 Stainless steelDriver Size: T15
Size: #8Head Height: 0.204" to 0.196"
Drive Type: StarHead Dia.: 0.237" to 0.224"
Item: Wood ScrewHead Type: Trim
System of Measurement: InchLength: 3"
Country of Origin (subject to change): Taiwan

Product Description

Wood Screw, Head Type Trim with Nibs, Size #8, Length 3 In., 305 Stainless Steel, Finish -, Drive Type Star, Driver Size T15, Head Dia. 0.237 - 0.224 In., Head Height 0.204 - 0.196 In., Package Quantity 113

Product Reviews

Save 15%. Sign up for Z-mail.