Wood Screw, Trim, 305 SS, #8 x2-1/2, PK136

VALUE BRAND| Zoro #: G1484637| Mfr #: 5JUR0

$27.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1484637 Mfr #: 5JUR0
Driver Size: T15Drive Type: Star
System of Measurement: InchHead Dia.: 0.237" to 0.224"
Head Height: 0.204" to 0.196"Head Type: Trim
Item: Wood ScrewMaterial: 305 Stainless Steel
Length: 2-1/2"Size: #8
Country of Origin (subject to change): Taiwan

Product Description

Wood Screw, Head Type Trim with Nibs, Size #8, Length 2-1/2 In., 305 Stainless Steel, Finish -, Drive Type Star, Driver Size T15, Head Dia. 0.237 - 0.224 In., Head Height 0.204 - 0.196 In., Package Quantity 136

Product Reviews

Save 15%. Sign up for Z-mail.