Wood Screw, Trim, 305 SS, #8 x2-1/2, PK670

VALUE BRAND| Zoro #: G1260454| Mfr #: 5JUR2

$195.25 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1260454 Mfr #: 5JUR2
Driver Size: T15Drive Type: Star
System of Measurement: InchHead Dia.: 0.237" to 0.224"
Head Height: 0.204" to 0.196"Size: #8
Head Type: TrimItem: Wood Screw
Material: 305 Stainless SteelLength: 2-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Wood Screw, Head Type Trim with Nibs, Size #8, Length 2-1/2 In., 305 Stainless Steel, Finish -, Drive Type Star, Driver Size T15, Head Dia. 0.237 - 0.224 In., Head Height 0.204 - 0.196 In., Package Quantity 670

Product Reviews

Save 15%. Sign up for Z-mail.