Wood Screw, Trim, Brn, #7 x2-1/4, Sq, PK132

VALUE BRAND| Zoro #: G2176946| Mfr #: 5GYZ3

$8.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2176946 Mfr #: 5GYZ3
System of Measurement: InchFinish: 1000 hr. Ceramic Coat, Brown Painted Head
Head Type: TrimHead Dia.: 0.218"
Driver Size: #1Drive Type: square
Size: #7Material: steel
Length: 2-1/4"Item: Wood Screw
Country of Origin (subject to change): Taiwan

Product Description

Wood Screw, Head Type Trim with Nibs, Size #7, Length 2-1/4 In., Steel, Finish 1000 Hour Ceramic Coat, Brown Painted Head, Drive Type Square, Driver Size #1, Head Dia. 0.218 In., Head Height -, Package Quantity 132

Product Reviews

Save 15%. Sign up for Z-mail.