Wood Screw, Trim, Ceramic, #8 x 3, PK91

VALUE BRAND| Zoro #: G0828764| Mfr #: 5JUK6

$7.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0828764 Mfr #: 5JUK6
System of Measurement: InchDriver Size: T15
Item: Wood ScrewHead Type: Trim
Head Dia.: 0.237" to 0.224"Size: #8
Head Height: 0.204" to 0.196"Drive Type: Star
Material: steelLength: 3"
Finish: 1000 hr. Bronze CeramicCountry of Origin (subject to change): Taiwan

Product Description

Wood Screw, Head Type Trim with Nibs, Size #8, Length 3 In., Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star, Driver Size T15, Head Dia. 0.237 - 0.224 In., Head Height 0.204 - 0.196 In., Package Quantity 91
Save 15%. Sign up for Z-mail.