Wood Screw, Trim, Ceramic, #8x2-1/2, PK657

VALUE BRAND| Zoro #: G2223182| Mfr #: 5JUK8

$31.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2223182 Mfr #: 5JUK8
Driver Size: T15Drive Type: Star
System of Measurement: InchHead Dia.: 0.237" to 0.224"
Head Height: 0.204" to 0.196"Size: #8
Head Type: TrimItem: Wood Screw
Finish: 1000 hr. Bronze CeramicMaterial: Steel
Length: 2-1/2"Country of Origin (subject to change): Taiwan

Product Description

Wood Screw, Head Type Trim with Nibs, Size #8, Length 2-1/2 In., Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star, Driver Size T15, Head Dia. 0.237 - 0.224 In., Head Height 0.204 - 0.196 In., Package Quantity 657

Product Reviews

Save 15%. Sign up for Z-mail.