LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Wood Screw, Trim, Gry, #7 x 3 In, Sq, PK480

VALUE BRAND| Zoro #: G1846354| Mfr #: 5GZA9

$27.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1846354 Mfr #: 5GZA9
Material: steelSystem of Measurement: Inch
Finish: 1000 hr. Ceramic Coat, Gray Painted headLength: 3"
Item: Wood ScrewHead Dia.: 0.218"
Head Type: TrimDriver Size: #1
Drive Type: squareSize: #7
Country of Origin (subject to change): Taiwan

Product Description

Wood Screw, Head Type Trim with Nibs, Size #7, Length 3 In., Steel, Finish 1000 Hour Ceramic Coat, Gray Painted head, Drive Type Square, Driver Size #1, Head Dia. 0.218 In., Head Height -, Package Quantity 480

Product Reviews

Save 15%. Sign up for Z-mail.