Wood Screw, Trim, Gry, #7 x1-5/8, Sq, PK180

VALUE BRAND| Zoro #: G0766464| Mfr #: 5GYZ5

$6.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0766464 Mfr #: 5GYZ5
System of Measurement: InchMaterial: Steel
Finish: 1000 hr. Ceramic Coat, Gray Painted headHead Dia.: 0.218"
Head Type: TrimDriver Size: #1
Drive Type: SquareSize: #7
Length: 1-5/8"Item: Wood Screw
Country of Origin (subject to change): Taiwan

Product Description

Wood Screw, Head Type Trim with Nibs, Size #7, Length 1-5/8 In., Steel, Finish 1000 Hour Ceramic Coat, Gray Painted head, Drive Type Square, Driver Size #1, Head Dia. 0.218 In., Head Height -, Package Quantity 180

Product Reviews

Save 15%. Sign up for Z-mail.