Wood Screw, Trim Head, #6, PK100

VALUE BRAND| Zoro #: G0964223| Mfr #: 103325

$2.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0964223 Mfr #: 103325
System of Measurement: InchFinish: Black Phosphate
Driver Size: #1Drive Type: Phillips
Size: #6Material: Steel
Length: 2-1/4"Item: Wood Screw
Head Height: 0.120"Head Dia.: 0.210"
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Head Type Trim, Size #6, Length 2-1/4 In., Steel, Finish Black Phosphate, Drive Type Phillips, Driver Size #1, Head Dia. 0.210 In., Head Height 0.120 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.