Wood Screw, Trim Head, #6, PK100

VALUE BRAND| Zoro #: G1928622| Mfr #: DPTI-060162-100P

$2.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1928622 Mfr #: DPTI-060162-100P
System of Measurement: InchMaterial: Steel
Finish: Black PhosphateLength: 1-5/8"
Item: Wood ScrewHead Height: 0.120"
Head Dia.: 0.210"Driver Size: #1
Drive Type: PhillipsSize: #6
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Head Type Trim, Size #6, Length 1-5/8 In., Steel, Finish Black Phosphate, Drive Type Phillips, Driver Size #1, Head Dia. 0.210 In., Head Height 0.120 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.