Wood Screw, Trim Head, #6, PK245

VALUE BRAND| Zoro #: G0599006| Mfr #: DQTI-060162-245P

$4.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0599006 Mfr #: DQTI-060162-245P
System of Measurement: InchFinish: Black Phosphate
Item: Wood ScrewHead Height: 0.120"
Head Dia.: 0.210"Driver Size: #1
Drive Type: SquareSize: #6
Material: SteelLength: 1-5/8"
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Head Type Trim, Size #6, Length 1-5/8 In., Steel, Finish Black Phosphate, Drive Type Square, Driver Size #1, Head Dia. 0.210 In., Head Height 0.120 In., Package Quantity 245

Product Reviews

Save 15%. Sign up for Z-mail.