JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wood Screw, Trim Head, #8, PK91

VALUE BRAND| Zoro #: G1156732| Mfr #: DQTI-080300-091P

$5.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1156732 Mfr #: DQTI-080300-091P
System of Measurement: InchFinish: Black Phosphate
Drive Type: squareSize: #8
Material: steelLength: 3"
Item: Wood ScrewHead Height: 0.120"
Head Dia.: 0.210"Driver Size: #1
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Head Type Trim, Size #8, Length 3 In., Steel, Finish Black Phosphate, Drive Type Square, Driver Size #1, Head Dia. 0.210 In., Head Height 0.120 In., Package Quantity 91

Product Reviews

Save 15%. Sign up for Z-mail.