Wood Screw, Trim, Tan, #7 x 3 In, Sq, PK96

VALUE BRAND| Zoro #: G1252456| Mfr #: 5GZA0

$6.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1252456 Mfr #: 5GZA0
System of Measurement: InchMaterial: Steel
Finish: 1000 hr. Ceramic Coat, Tan Painted HeadHead Dia.: 0.218"
Head Type: TrimDriver Size: #1
Drive Type: SquareSize: #7
Length: 3"Item: Wood Screw
Country of Origin (subject to change): Taiwan

Product Description

Wood Screw, Head Type Trim with Nibs, Size #7, Length 3 In., Steel, Finish 1000 Hour Ceramic Coat, Tan Painted Head, Drive Type Square, Driver Size #1, Head Dia. 0.218 In., Head Height -, Package Quantity 96

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.