Wood Screw, Trim, Wht, #7 x1-5/8, PK180

VALUE BRAND| Zoro #: G0481591| Mfr #: 5GYY9

$8.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0481591 Mfr #: 5GYY9
System of Measurement: InchFinish: 1000 hr. Ceramic Coat, White Painted Head
Head Dia.: 0.218"Head Type: Trim
Driver Size: #1Drive Type: Square
Size: #7Material: Steel
Length: 1-5/8"Item: Wood Screw
Country of Origin (subject to change): Taiwan

Product Description

Wood Screw, Head Type Trim with Nibs, Size #7, Length 1-5/8 In., Steel, Finish 1000 Hour Ceramic Coat, White Painted Head, Drive Type Square, Driver Size #1, Head Dia. 0.218 In., Head Height -, Package Quantity 180

Product Reviews

Save 15%. Sign up for Z-mail.