Wood Screw, Trim, Wht, #7 x1-5/8, Sq, PK1222

VALUE BRAND| Zoro #: G1047751| Mfr #: 5GZA1

$30.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1047751 Mfr #: 5GZA1
System of Measurement: InchMaterial: steel
Finish: 1000 hr. Ceramic Coat, White Painted HeadLength: 1-5/8"
Item: Wood ScrewHead Dia.: 0.218"
Head Type: TrimDriver Size: #1
Drive Type: squareSize: #7
Country of Origin (subject to change): Taiwan

Product Description

Wood Screw, Head Type Trim with Nibs, Size #7, Length 1-5/8 In., Steel, Finish 1000 Hour Ceramic Coat, White Painted Head, Drive Type Square, Driver Size #1, Head Dia. 0.218 In., Head Height -, Package Quantity 1222

Product Reviews

Save 15%. Sign up for Z-mail.