15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Wood Screw, Trim, Wht, #7 x2-1/4, Sq, PK132

VALUE BRAND| Zoro #: G0840682| Mfr #: 137664

$7.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0840682 Mfr #: 137664
System of Measurement: InchMaterial: Steel
Finish: 1000 hr. Ceramic Coat, White Painted HeadItem: Wood Screw
Head Dia.: 0.218"Head Type: Trim
Driver Size: #1Drive Type: Square
Size: #7Length: 2-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Wood Screw, Head Type Trim with Nibs, Size #7, Length 2-1/4 In., Steel, Finish 1000 Hour Ceramic Coat, White Painted Head, Drive Type Square, Driver Size #1, Head Dia. 0.218 In., Head Height -, Package Quantity 132

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.