Wood Screw, Trim, Wht, #7 x2-1/4, Sq, PK660

VALUE BRAND| Zoro #: G2135122| Mfr #: 150172

$28.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2135122 Mfr #: 150172
System of Measurement: InchMaterial: Steel
Finish: 1000 hr. Ceramic Coat, White Painted HeadLength: 2-1/4"
Item: Wood ScrewHead Dia.: 0.218"
Head Type: TrimDriver Size: #1
Drive Type: SquareSize: #7
Country of Origin (subject to change): Taiwan

Product Description

Wood Screw, Head Type Trim with Nibs, Size #7, Length 2-1/4 In., Steel, Finish 1000 Hour Ceramic Coat, White Painted Head, Drive Type Square, Driver Size #1, Head Dia. 0.218 In., Head Height -, Package Quantity 660

Product Reviews

Save 15%. Sign up for Z-mail.