Woodruff Key, 1/16x1/2 In, SAE 1, PK100

VALUE BRAND| Zoro #: G0313905| Mfr #: WWG-WKC-001

$7.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Key Size: 1/16 x 1/2"
Package Quantity: 100
Rockwell Hardness: B90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0313905 Mfr #: WWG-WKC-001
Key Size: 1/16 x 1/2"Package Quantity: 100
Rockwell Hardness: B90Length: 0.500"
Finish: PlainLength Tolerance: +0.000 to -0.010"
SAE Number: 1Type: Half Moon
Item: Woodruff KeyHeight: 0.1880"
Material: C-1035 SteelTensile Strength (PSI): 72,000
Country of Origin (subject to change): United States

Description

Woodruff Key, Half Moon, C-1035 Steel, Plain, Key Size 1/16 x 1/2 In, Length 0.500 In, Height 0.1880 In, SAE Number 1, Length Tolerance +0.000 to -0.010, Tensile Strength 72,000 PSI, Rockwell Hardness B90, Package 100

Reviews