KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Woodruff Key, 1/4x1 1/2 In, SAE 24, PK10

VALUE BRAND| Zoro #: G2008955| Mfr #: WWG-WKC-024

$8.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: C-1035 Steel
SAE Number: 24
Package Quantity: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2008955 Mfr #: WWG-WKC-024
Material: C-1035 SteelSAE Number: 24
Package Quantity: 10Rockwell Hardness: B90
Type: Half MoonLength: 1.500"
Key Size: 1/4 x 1-1/2"Length Tolerance: +0.000 to -0.010"
Finish: PlainTensile Strength (PSI): 72,000
Height: 0.6250"Item: Woodruff Key
Country of Origin (subject to change): India

Description

Woodruff Key, Half Moon, C-1035 Steel, Plain, Key Size 1/4 x 1 1/2 In, Length 1.500 In, Height 0.6250 In, SAE Number 24, Length Tolerance +0.000 to -0.010, Tensile Strength 72,000 PSI, Rockwell Hardness B90, Package 10

Reviews