KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Woodruff Key, 1/4x1 1/4 In, SAE 21, PK25

VALUE BRAND| Zoro #: G2173306| Mfr #: WWG-WKC-021

$15.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Half Moon
Key Size: 1/4 x 1-1/4"
Length: 1.250"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2173306 Mfr #: WWG-WKC-021
Type: Half MoonKey Size: 1/4 x 1-1/4"
Length: 1.250"Rockwell Hardness: B90
SAE Number: 21Item: Woodruff Key
Finish: PlainPackage Quantity: 25
Height: 0.5310"Tensile Strength (PSI): 72,000
Material: C-1035 SteelLength Tolerance: +0.000 to -0.010"
Country of Origin (subject to change): India

Description

Woodruff Key, Half Moon, C-1035 Steel, Plain, Key Size 1/4 x 1 1/4 In, Length 1.250 In, Height 0.5310 In, SAE Number 21, Length Tolerance +0.000 to -0.010, Tensile Strength 72,000 PSI, Rockwell Hardness B90, Package 25

Reviews