Woodruff Key, 1/4x3/4 In, SAE 91, PK50

VALUE BRAND| Zoro #: G1886044| Mfr #: 178318

$9.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1886044 Mfr #: 178318
Rockwell Hardness: B90Tensile Strength (PSI): 72, 000
Material: C-1035 SteelFinish: Plain
Item: Woodruff KeyLength Tolerance: +0.000 to -0.010"
Type: Half MoonHeight: 0.2970"
Key Size: 1/4 x 3/4"SAE Number: 91
Length: 0.750"Country of Origin (subject to change): United States

Product Description

Woodruff Key, Half Moon, C-1035 Steel, Plain, Key Size 1/4 x 3/4 In, Length 0.750 In, Height 0.2970 In, SAE Number 91, Length Tolerance +0.000 to -0.010, Tensile Strength 72,000 PSI, Rockwell Hardness B90, Package 50
Save 15%. Sign up for Z-mail.