Woodruff Key, 1/8x3/4 In, SAE 7, PK100

VALUE BRAND| Zoro #: G0907225| Mfr #: WWG-WKC-007

$8.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0907225 Mfr #: WWG-WKC-007
Material: C-1035 SteelType: Half Moon
Length Tolerance: +0.000 to -0.010"Item: Woodruff Key
Rockwell Hardness: B90Finish: Plain
Tensile Strength (PSI): 72, 000SAE Number: 7
Length: 0.750"Height: 0.2970"
Key Size: 1/8 x 3/4"Country of Origin (subject to change): Taiwan

Product Description

Woodruff Key, Half Moon, C-1035 Steel, Plain, Key Size 1/8 x 3/4 In, Length 0.750 In, Height 0.2970 In, SAE Number 7, Length Tolerance +0.000 to -0.010, Tensile Strength 72,000 PSI, Rockwell Hardness B90, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.