Woodruff Key, 3/16x1 In, SAE 13, PK25

VALUE BRAND| Zoro #: G2423066| Mfr #: 169053

$6.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2423066 Mfr #: 169053
Length Tolerance: +0.000 to -0.010"Rockwell Hardness: B90
Finish: PlainMaterial: C-1035 Steel
Item: Woodruff KeyType: Half Moon
Tensile Strength (PSI): 72, 000Key Size: 3/16 x 1"
SAE Number: 13Length: 1"
Height: 0.4220"Country of Origin (subject to change): United States

Product Description

Woodruff Key, Half Moon, C-1035 Steel, Plain, Key Size 3/16 x 1 In, Length 1 In, Height 0.4220 In, SAE Number 13, Length Tolerance +0.000 to -0.010, Tensile Strength 72, 000 PSI, Rockwell Hardness B90, Package 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.