Woodruff Key, 3/16x3/4 In, SAE 9, PK100

VALUE BRAND| Zoro #: G2437163| Mfr #: WWG-WKC-009

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2437163 Mfr #: WWG-WKC-009
Length Tolerance: +0.000 to -0.010"Rockwell Hardness: B90
Finish: PlainMaterial: C-1035 Steel
Item: Woodruff KeyType: Half Moon
Tensile Strength (PSI): 72, 000Key Size: 3/16 x 3/4"
SAE Number: 9Length: 0.750"
Height: 0.2970"Country of Origin (subject to change): United States

Product Description

Woodruff Key, Half Moon, C-1035 Steel, Plain, Key Size 3/16 x 3/4 In, Length 0.750 In, Height 0.2970 In, SAE Number 9, Length Tolerance +0.000 to -0.010, Tensile Strength 72,000 PSI, Rockwell Hardness B90, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.