Zoro Select
Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK
Mfr # WWG-WKC-061
Zoro # G2341272
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/16 x 5/8 in
- SAE Number 61
- Length 5/8 in
- Material C-1035 Steel
Explore More Products
- ZORO SELECT Woodruff Key, 3/8 x 1-1/2 in Key Size, G SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK WWG-WKC-00G
- ZORO SELECT Woodruff Key, 3/32 x 1/2 in Key Size, 2 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK WWG-WKC-002
- ZORO SELECT Woodruff Key, 1/8 x 1/2 in Key Size, 3 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK WWG-WKC-003
- ZORO SELECT Woodruff Key, 5/16 x 1-1/8 in Key Size, C SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK WWG-WKC-00C
- ZORO SELECT Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, 0.0625 in H, C-1035 Steel Plain, 25 PK WKI0250100-025T
- ZORO SELECT Woodruff Key, 3/8 x 1-3/8 in Key Size, F SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK WWG-WKC-00F
- ZORO SELECT Woodruff Key, 5/16 x 1 in Key Size, B SAE Number, 0.0781 in H, C-1035 Steel Plain, 25 PK WKI0310100-100P
- ZORO SELECT Woodruff Key, 3/32 x 5/8 in Key Size, 4 SAE Number, 0.0625 in H, C-1035 Steel Plain, 25 PK WKI0090062-100P
- ZORO SELECT Woodruff Key, 5/32 x 7/8 in Key Size, 10 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK WWG-WKC-010
- A & I PRODUCTS Woodruff Key, 5/32 x 3/4 in Key Size, 1/2 in H A-WK11
- A & I PRODUCTS Woodruff Key, 1/8 x 5/8 in Key Size, 1 in H A-WK08
- Zoro Select Woodruff Key Stock