Woodruff Key, 3/16x7/8 In, SAE 11, PK50

VALUE BRAND| Zoro #: G1018796| Mfr #: WWG-WKC-011

$11.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: C-1035 Steel
SAE Number: 11
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018796 Mfr #: WWG-WKC-011
Material: C-1035 SteelSAE Number: 11
Package Quantity: 50Rockwell Hardness: B90
Type: Half MoonLength: 0.875"
Key Size: 3/16 x 7/8"Length Tolerance: +0.000 to -0.010"
Finish: PlainTensile Strength (PSI): 72,000
Height: 0.3590"Item: Woodruff Key
Country of Origin (subject to change): United States

Description

Woodruff Key, Half Moon, C-1035 Steel, Plain, Key Size 3/16 x 7/8 In, Length 0.875 In, Height 0.3590 In, SAE Number 11, Length Tolerance +0.000 to -0.010, Tensile Strength 72,000 PSI, Rockwell Hardness B90, Package 50

Reviews