Woodruff Key, 3/32x1/2 In, SAE 2, PK100

VALUE BRAND| Zoro #: G1266876| Mfr #: WWG-WKC-002

$7.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1266876 Mfr #: WWG-WKC-002
Length Tolerance: +0.000 to -0.010"Rockwell Hardness: B90
Finish: PlainMaterial: C-1035 Steel
Item: Woodruff KeyType: Half Moon
Tensile Strength (PSI): 72, 000Key Size: 3/32 x 1/2"
SAE Number: 2Length: 0.500"
Height: 0.1880"Country of Origin (subject to change): United States

Product Description

Woodruff Key, Half Moon, C-1035 Steel, Plain, Key Size 3/32 x 1/2 In, Length 0.500 In, Height 0.1880 In, SAE Number 2, Length Tolerance +0.000 to -0.010, Tensile Strength 72,000 PSI, Rockwell Hardness B90, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.