Woodruff Key, 3/32x5/8 In, SAE 4, PK100

VALUE BRAND| Zoro #: G0790291| Mfr #: WWG-WKC-004

$7.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0790291 Mfr #: WWG-WKC-004
Length Tolerance: +0.000 to -0.010"Rockwell Hardness: B90
Finish: PlainMaterial: C-1035 Steel
Item: Woodruff KeyType: Half Moon
Tensile Strength (PSI): 72, 000Key Size: 3/32 x 5/8"
SAE Number: 4Length: 0.625"
Height: 0.2340"Country of Origin (subject to change): Taiwan

Product Description

Woodruff Key, Half Moon, C-1035 Steel, Plain, Key Size 3/32 x 5/8 In, Length 0.625 In, Height 0.2340 In, SAE Number 4, Length Tolerance +0.000 to -0.010, Tensile Strength 72,000 PSI, Rockwell Hardness B90, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.