KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Woodruff Key, 5/16x1 In, SAE B, PK25

VALUE BRAND| Zoro #: G0503343| Mfr #: WWG-WKC-00B

$10.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Half Moon
Key Size: 5/16 x 1"
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0503343 Mfr #: WWG-WKC-00B
Type: Half MoonKey Size: 5/16 x 1"
Length: 1"Rockwell Hardness: B90
SAE Number: BItem: Woodruff Key
Finish: PlainPackage Quantity: 25
Height: 0.4220"Tensile Strength (PSI): 72,000
Material: C-1035 SteelLength Tolerance: +0.000 to -0.010"
Country of Origin (subject to change): Taiwan, Province of China

Description

Woodruff Key, Half Moon, C-1035 Steel, Plain, Key Size 5/16 x 1 In, Length 1 In, Height 0.4220 In, SAE Number B, Length Tolerance +0.000 to -0.010, Tensile Strength 72,000 PSI, Rockwell Hardness B90, Package 25

Reviews