KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Woodruff Key, 5/32x7/8 In, SAE 10, PK50

VALUE BRAND| Zoro #: G0459383| Mfr #: WWG-WKC-010

$10.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Half Moon
Key Size: 5/32 x 7/8"
Length: 0.875"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459383 Mfr #: WWG-WKC-010
Type: Half MoonKey Size: 5/32 x 7/8"
Length: 0.875"Rockwell Hardness: B90
SAE Number: 10Item: Woodruff Key
Finish: PlainPackage Quantity: 50
Height: 0.3590"Tensile Strength (PSI): 72,000
Material: C-1035 SteelLength Tolerance: +0.000 to -0.010"
Country of Origin (subject to change): United States

Description

Woodruff Key, Half Moon, C-1035 Steel, Plain, Key Size 5/32 x 7/8 In, Length 0.875 In, Height 0.3590 In, SAE Number 10, Length Tolerance +0.000 to -0.010, Tensile Strength 72,000 PSI, Rockwell Hardness B90, Package 50

Reviews